Beli Pneumatic Rock Drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EVERYDAY Rock Drill
    Mulai

    Rp15.999.900

    EVERYDAY Rock Drill
    Deskripsi:
    Engine Rock Drill
    atribut:
    • Engine Model: 2 Stroke
    • Power: 2.0 hp
    • Drill Speed: >/= 250 mm/min
    • Fuel Consumption: < 1.2 L/min
    • Max Drilling Depth: 6 m
    • Tank Capacity: +/- 1.14 L
    • Rotating Speed: >/= 200 mm/min
    • Dimension: 746 x 315 x 229 mm
  2. TOKU Rock Drill (Air Type)
    Mulai

    Rp51.999.900

    TOKU Rock Drill (Air Type)
    Deskripsi:
    -It has a powerful drilling force and outstanding durability.-Pneumatic. -Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction.
    atribut:
    • Piston Diameter: 54mm
    • Stroke Diameter: 45mm
    • Number of Blows: 2450bpm
    • Air consumption: 1.6m³/min
    • Hose Inner Diameter: 19mm
    • Air Coupler: 7/8PT
    • Purpose of Use: Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction.
  3. Nippon Pneumatic Industrial (NPK) Air Angle Grinder
    41%
    Mulai

    Rp5.599.900

    Nippon Pneumatic Industrial (NPK) Air Angle Grinder
    Deskripsi:
    -Only 1kg and lightweight but high output.-Spindle lock adoption makes it easy to change whetstone.-One-touch type whetstone can be worn.-For metal grinding, rust removal.
    atribut:
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x6x15mm
    • Air consumption: 0.5
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 192mm
    • No. Load Speed: 13600min -1 power
    • Purpose of Use: For metal grinding, rust removal.
  4. Nippon Pneumatic Industrial (NPK) Concrete Breaker
    Mulai

    Rp9.599.900

    Nippon Pneumatic Industrial (NPK) Concrete Breaker
    Deskripsi:
    Nipple Nut-Flange Nut Hose Nipple
    atribut:
    • Air consumption: 0.9m3/min
    • Number of Blows: 1400bpm
    • Piston Diameter: 35mm
    • Stroke Diameter: 115mm
    • Total Length: 477mm
    • Air Connection Plug: G1
    • Content: Nipple Nut, Flange Nut Hose Nipple
    • Hose Inner Diameter: 19mm
    • Working Air Pressure: 0.6MPa
  5. TOKU Chisel Concrete Breaker (Mata Bor Bobok Beton)
    Mulai

    Rp999.900

    TOKU Chisel Concrete Breaker (Mata Bor Bobok Beton)
    Deskripsi:
    -For concrete chipping work of civil engineering, buildings and building structures.-For burring works.
    atribut:
    • Shank Size: 31.7mm
    • Shank Length: 154mm
    • Total Length: 540mm
    • Compatible Model: TPB-73/90
    • Shank Shape: Hexagon
  6. TOKU Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp4.299.900

    TOKU Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -By integrating the hammer and hammer pin with the pinless mechanism, efficiency is good, weight reduction and powerful torque are realized because direct striking power is transmitted to the anvil.-For attachment/detachment of wheels of passenger cars and truck, various maintenance of construction machinery.
  7. BOSCH Bit Screwdriver X-Line Set (Mata Obeng)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp90.000

  8. Glade Refill Pengharum Ruangan Matic
    Rating:
    99% of 100
    (17)
    Mulai

    Rp37.900

    Glade Refill Pengharum Ruangan Matic
    Deskripsi:
    - Pengharum udara dengan parfumnya konsentrat dan alami, hadir dalam kemasan aerosol dan menggunakan metered system.- Dapat digunakan pada Glade Matic Device hingga 60 hari (berdasarkan pengaturan waktu 36 menit atau menghasilkan 2400 semprotan).- Dapat disemprot langsung atau untuk isi ulang.
    atribut:
    • Volume (g/ml): 146/225
  9. TOKU Pick Hammer (Air Type)
    Mulai

    Rp11.999.900

    TOKU Pick Hammer (Air Type)
    Deskripsi:
    -It has a simple structure so it will work reliably by just pressing the chisel.-Most popular light crushing hammer. -For crushing buildings and foundations, or cutting asphalt. -Pneumatic
    atribut:
    • Piston Diameter: 35mm
    • Stroke Diameter: 120mm
    • Total Length: 465mm
    • Number of Blows: 1250bpm
    • Air consumption: 1m3/min
    • Compatible Hose Inner Diameter: 19mm
    • Air Coupler: 3/4PT
    • Purpose of Use: For crushing buildings and foundations, or cutting asphalt.
    • Working Air Pressure: 0.6MPa
  10. MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Deskripsi:
    The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.
    atribut:
    • Voltage (V): 12
  11. TOKU Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp9.399.900

    TOKU Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -With twin hammer mechanism in the special shape, 2 hammers transfer power from the motor to the anvil without loss.-This impact wrench produces efficient blows and dramatically improves durability and torque.-Assembling light electric machines from automobile assembly lines and repairing industrial machines, etc.
    atribut:
    • Capacity Bolt Diameter: 16mm
    • Socket Input Drive: 12.7mm
    • Air consumption: 0.74
    • Hose Mounting Port: PT1/4
    • Exhaust: Forward
    • Hammer Type: Twin Hammer
    • Maximum Tightening Torque (N m): 540
    • No-load Speed (minute): 6500
    • Total Length (mm): 175.0
  12. JTC Air Hammer-190
    Mulai

    Rp1.699.900

    JTC Air Hammer-190
    atribut:
    • Stroke Speed: 3200 r.p.m
    • Air inlet: 1/4 Inch
    • Net Weight: 1,6 Kg
    • Length: 175 mm
    • Include: chisels (175mmL ) x 2 pcs
    • Air consumption: 110 L/min
    • Sound pressure: 99 dBA
    • Vibration: 13,5 m/s square
  13. TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp41.900

    TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
  14. TEKIRO Locking Pliers (Tang Buaya)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Locking Pliers (Tang Buaya)
    Deskripsi:
    TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.
    atribut:
    • Dimension 3 (mm): 12
    • Jaw Material: Chrome Vanadium
    • Pliers Type: Locking Pliers
  15. monotaro Air Riveter (Tang Rivet Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    monotaro Air Riveter (Tang Rivet Angin)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
    • Height (mm): 300
    • Air Connection Port: PT1 / 4
    • Compatible Materials: For iron, aluminum and stainless steel
    • Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Stroke (mm): 14
    • Working Air Pressure Range (MPa): 0.62
  16. TRUSCO Locking Pliers (Tang Buaya)
    Mulai

    Rp139.900

    TRUSCO Locking Pliers (Tang Buaya)
    atribut:
    • Opening (mm) Square Bar Minimum: 1
    • Total Hardening: Head Hardening HRC50 - 55, Body Hardness HRC35 - 45
  17. TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    98% of 100
    (21)
    Mulai

    Rp24.900

    TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Deskripsi:
    TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
  18. TOKU Chisel
    46%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TOKU Chisel
    Deskripsi:
    It is small and lightweight, and has excellent crushing power, workability and durability For concrete chipping work of civil engineering, buildings and building structures. For burring works, etc.
  19. KOBE RED LINE Ns4030 Heavy Duty Air Needle Scaler
    Mulai

    Rp3.299.900

    KOBE RED LINE Ns4030 Heavy Duty Air Needle Scaler
    Deskripsi:
    NS4030 10 needles for quick removal of rust, paint, scale, flux and corrosion. Slimline body. Lightweight. (For replacement scaling needles, please refer to parts drawing supplied with tool), 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Needle diameter: 3mm. Sound pressure level: 95dBA. Sound power level: 109dBA. Vibration level: 12.8m/s2. Overall length: 250mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Blows per minute: 5,000rpm
    • Tool Type: Air needle Scaler
    • Dimensions: 250 x 35.50mm
    • Air consumption: 4CFM
    • Overall Width: 35.5mm
    • Tool Application: Corrosion-removal Flux-removal Paint-removal Rust-removal Scale-removal
    • Part Number: KBE2703300K
Daftar Harga Pneumatic Rock Drill Terbaru November 2026
EVERYDAY Rock DrillRp15.999.900
TOKU Rock Drill (Air Type)Rp51.999.900
Nippon Pneumatic Industrial (NPK) Air Angle GrinderRp5.599.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900
Nippon Pneumatic Industrial (NPK) Concrete BreakerRp9.599.900
TOKU Chisel Concrete Breaker (Mata Bor Bobok Beton)Rp999.900
TOKU Air Impact Wrench (Kunci Sok Angin)Rp4.299.900
BOSCH Bit Screwdriver X-Line Set (Mata Obeng)Rp90.000
Glade Refill Pengharum Ruangan MaticRp37.900
TOKU Pick Hammer (Air Type)Rp11.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)